Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Ribbon Cartridge, 6-1/4 In. W, 200 ft. L

BRADY| Zoro #: G0142213| Mfr #: 13531

$270.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black/Red/Blue/YellowItem: Ribbon CartridgeLength: 200 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142213 Mfr #: 13531
Color: Black/Red/Blue/YellowItem: Ribbon Cartridge
Length: 200 ft.Width: 6-1/4"
For Use With: Mfr. No. 13500Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, BBP85, PowerMark, Ribbon, Ink Color Black/Blue/Red/Yellow, Width 6-1/4 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Black/Red/Blue/Yellow

Reviews