Ribbon Cartridge, 8-4/5 In. W, 200 ft. L

BRADY| Zoro #: G0142222| Mfr #: 13530

$285.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color: Black/Red/Blue/Yellow
Width: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142222 Mfr #: 13530
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECColor: Black/Red/Blue/Yellow
Width: 8-3/4"Length: 200 ft.
For Use With: Mfr. No. 13500Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, Four Color Panel, Color Black/Red/Blue/Yellow, Width 8.8 In, Length 200 Ft, Panel Size 15 In, For Use With G2707494 Sign and Label Maker

Reviews