THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ribbon Cartridge, 8-4/5 In. W, 200 ft. L

BRADY| Zoro #: G0142231| Mfr #: 13534

$304.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black/Red/Blue/Green
For Use With: Mfr. No. 13500
Width: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142231 Mfr #: 13534
Color: Black/Red/Blue/GreenFor Use With: Mfr. No. 13500
Width: 8-3/4"Length: 200 ft.
Item: Ribbon CartridgeCountry of Origin (subject to change): Mexico

Description

Ribbon Cartridge, BBP85, PowerMark, Ribbon, Ink Color Black/Blue/Green/Red, Width 8-3/4 In., Length 200 ft., Black/Red/Blue/Green

Reviews