KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ribbon Cartridge, Black, 200 ft. L

BRADY| Zoro #: G0142073| Mfr #: 13510

$192.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 13500
Standards: ISO 9001
Width: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142073 Mfr #: 13510
For Use With: Mfr. No. 13500Standards: ISO 9001
Width: 8-3/4"Length: 200 ft.
Item: Ribbon CartridgeColor: Black
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, Single Color Panel, Color Black, Width 8.8 In, Length 200 Ft, For Use With G2707494 Sign and Label Maker

Reviews