Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black

  • Zoro #: G0143814
  • Mfr #: 13511
$206.54
  • Color: Black
  • Standards: ISO 9001
  • Ink Color: Black
See full product details
This item ships free.

Brady #13511 Specifications

  • Zoro #: G0143814
  • Mfr #: 13511
Color: Black Standards: ISO 9001
Ink Color: Black Printer Series Compatability: BBP85
Length: 200 ft Width: 6 1/4 in
Printer Series Compatibility: BBP85, PowerMark Application: Industrial Areas and Outdoor Conditions
Item: Ribbon Cartridge For Use With: BBP(R)85 Industrial Sign and Label Printer; PowerMark(R) Industrial Sign and Label Printer
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ribbon Cartridge, Single Color Panel, Color Black, Width 6.25 In, Length 200 Ft, For Use With G2707494 Sign and Label Maker

Reviews of Brady #13511