DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ribbon Cartridge, Black/Blue, 200 ft. L

BRADY| Zoro #: G0142161| Mfr #: 13524

$256.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 200 ft.
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color: Black/Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142161 Mfr #: 13524
Length: 200 ft.Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color: Black/BlueFor Use With: Mfr. No. 13500
Item: Ribbon CartridgeWidth: 8-3/4"
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, BBP85, PowerMark, Ribbon, Ink Color Black/Blue, Width 8-3/4 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Black/Blue

Reviews