Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ribbon Cartridge, 4-1/8" W, 200 ft. L, Black/Blue

  • Zoro #: G0142877
  • Mfr #: 76775
$142.99
  • Application: Outdoors and Industrial Environments
  • Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Item: Ribbon Cartridge
See full product details
This item ships free.

Brady #76775 Specifications

  • Zoro #: G0142877
  • Mfr #: 76775
Application: Outdoors and Industrial Environments Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Item: Ribbon Cartridge Length: 200 ft
Ink Color: Black/Blue Width: 4 1/8 in
For Use With: GlobalMark(R) 2 Color and Cut Industrial Label Maker; GlobalMark(R) Multicolor Industrial Label Maker Printer Series Compatibility: GlobalMark, GlobalMark2
Printer Series Compatability: GlobalMark(R) Color: Black/Blue
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ribbon Cartridge, Color Black/Blue

Reviews of Brady #76775