SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ribbon Cartridge, Black/Orange, 200 ft. L

BRADY| Zoro #: G0142186| Mfr #: 13528

$232.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Black/OrangeItem: Ribbon CartridgeLength: 200 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142186 Mfr #: 13528
Color: Black/OrangeItem: Ribbon Cartridge
Length: 200 ft.Width: 8-3/4"
For Use With: Mfr. No. 13500Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, BBP85, PowerMark, Ribbon, Ink Color Black/Orange, Width 8-3/4 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Black/Orange

Reviews