SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ribbon Cartridge, Black/Orange, 200 ft. L

BRADY| Zoro #: G0142843| Mfr #: 76771

$118.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 200 ft.Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECColor: Black/Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142843 Mfr #: 76771
Length: 200 ft.Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color: Black/OrangeFor Use With: Mfr. No. 76798, 76800, 76801
Item: Ribbon CartridgeWidth: 4-1/8"
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, GlobalMark, GlobalMark2, Ribbon, Ink Color Black/Orange, Width 4-1/8 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Black/Orange

Reviews