DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ribbon Cartridge, Cyan, 200 ft. L

BRADY| Zoro #: G0142834| Mfr #: 76759

$130.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 200 ft.
Width: 4-1/8"
Color: Cyan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142834 Mfr #: 76759
Length: 200 ft.Width: 4-1/8"
Color: CyanStandards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
For Use With: Mfr. No. 76798, 76800, 76801Item: Ribbon Cartridge
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, GlobalMark, Ribbon, Ink Color Cyan, Width 4-1/8 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Cyan

Reviews