Ribbon Cartridge, Green, 2 In. W, 75 ft. L

BRADY| Zoro #: G0141951| Mfr #: 42015

$32.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 75 ft.Width: 2"Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0141951 Mfr #: 42015
Length: 75 ft.Width: 2"
Color: GreenStandards: ISO 9001
For Use With: Mfr. No. 42001Item: Ribbon Cartridge
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, HandiMark, Ribbon, Ink Color Green, Width 2 In., Length 75 ft., Standards ISO 9001, Green

Reviews