KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ribbon Cartridge, Green, 200 ft. L

BRADY| Zoro #: G0142116| Mfr #: 13516

$192.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 13500
Standards: ISO 9001
Width: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142116 Mfr #: 13516
For Use With: Mfr. No. 13500Standards: ISO 9001
Width: 8-3/4"Length: 200 ft.
Item: Ribbon CartridgeColor: Green
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, BBP85, PowerMark, Ribbon, Ink Color Green, Width 8-3/4 In., Length 200 ft., Standards ISO 9001, Green

Reviews