Ribbon Cartridge, Magenta, 200 ft. L

BRADY| Zoro #: G0142807| Mfr #: 76749

$115.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 76798, 76800, 76801Length: 200 ft.Item: Ribbon Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142807 Mfr #: 76749
For Use With: Mfr. No. 76798, 76800, 76801Length: 200 ft.
Item: Ribbon CartridgeColor: Magenta
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECWidth: 4-1/8"
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, GlobalMark, Ribbon, Ink Color Magenta, Width 4-1/8 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Magenta

Reviews