Ribbon Cartridge, Orange, 200 ft. L

BRADY| Zoro #: G0142825| Mfr #: 76752

$115.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: OrangeItem: Ribbon CartridgeLength: 200 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142825 Mfr #: 76752
Color: OrangeItem: Ribbon Cartridge
Length: 200 ft.Width: 4-1/8"
For Use With: Mfr. No. 76798, 76800, 76801Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, GlobalMark, Ribbon, Ink Color Orange, Width 4-1/8 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Orange

Reviews