Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ribbon Cartridge, 6-1/4" W, 200 ft. L, Red

  • Zoro #: G0143832
  • Mfr #: 13595
$200.99
  • Printer Series Compatibility: BBP85, PowerMark
  • For Use With: BBP(R)85 Industrial Sign and Label Printer; PowerMark(R) Industrial Sign and Label Printer
  • Printer Series Compatability: BBP85
See full product details
This item ships free.

Brady #13595 Specifications

  • Zoro #: G0143832
  • Mfr #: 13595
Printer Series Compatibility: BBP85, PowerMark For Use With: BBP(R)85 Industrial Sign and Label Printer; PowerMark(R) Industrial Sign and Label Printer
Printer Series Compatability: BBP85 Application: Industrial Areas and Outdoor Conditions
Color: Red Item: Ribbon Cartridge
Length: 200 ft Ink Color: Red
Width: 6 1/4 in Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ribbon Cartridge, BBP85, PowerMark, Ribbon, Ink Color Red, Width 6-1/4 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Red

Reviews of Brady #13595