BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ribbon Cartridge, White, 2 In. W, 75 ft. L

BRADY| Zoro #: G0141924| Mfr #: 42012

$33.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 75 ft.Color: WhiteWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0141924 Mfr #: 42012
Length: 75 ft.Color: White
Width: 2"For Use With: Mfr. No. 42001
Item: Ribbon CartridgeStandards: ISO 9001
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, HandiMark, Ribbon, Ink Color White, Width 2 In., Length 75 ft., Standards ISO 9001, White

Reviews