Ribbon Cartridge, White, 200 ft. L

BRADY| Zoro #: G0143823| Mfr #: 13513

$176.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Ribbon CartridgeLength: 200 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143823 Mfr #: 13513
Color: WhiteItem: Ribbon Cartridge
Length: 200 ft.Width: 6-1/4"
For Use With: Mfr. No. 13500Standards: ISO 9001
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, BBP85, PowerMark, Ribbon, Ink Color White, Width 6-1/4 In., Length 200 ft., Standards ISO 9001, White

Reviews