Ribbon Cartridge, Yellow, 2 In. W, 65 ft. L

BRADY| Zoro #: G0141976| Mfr #: 42123

$36.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ISO 9001
Color: Yellow
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0141976 Mfr #: 42123
Standards: ISO 9001Color: Yellow
Width: 2"Length: 65 ft.
For Use With: Mfr. No. 42001Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, For Use With Mfr. No. 42001, Color Yellow, Width 2 In., Length 65 ft., Standards ISO 9001

Reviews