KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ribbon Cartridge, Yellow, 200 ft. L

BRADY| Zoro #: G0142816| Mfr #: 76751

$108.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 76798, 76800, 76801
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142816 Mfr #: 76751
For Use With: Mfr. No. 76798, 76800, 76801Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Width: 4-1/8"Length: 200 ft.
Item: Ribbon CartridgeColor: Yellow
Country of Origin (subject to change): Mexico

Description

Yellow Ribbon Cartridge, 4.11 In. x 200 Ft., For Use With G1792034, G1677663 or 3MU68 Industrial Label Makers

Reviews