Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ribbon, Green, 2 In. W, 150 ft. L

  • Zoro #: G0143403
  • Mfr #: M71-R6900-GN
$76.99
  • Length: 150 ft
  • Printer Series Compatibility: BMP71
  • Ink Color: Green
See full product details
This item ships free.

Brady #M71-R6900-GN Specifications

  • Zoro #: G0143403
  • Mfr #: M71-R6900-GN
Length: 150 ft Printer Series Compatibility: BMP71
Ink Color: Green Item: Ribbon
For Use With: Mfr. No. BMP71 Width: 2 in
Color: Green Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Zoro's selection of label machine and tape accessories are highly useful for a variety of industrial, maintenance, and production applications. Here is some additional information about this Ribbon : COLOR: Green, WIDTH: 2", FOR USE WITH: Mfr. No. BMP71

Reviews of Brady #M71-R6900-GN