Skip to Main Content
customer-service Help
Brady

Ribbon, Orange, 4.330 In.

Brady Ribbon, Orange, 4.330 In. B30-R10000-OR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$123.89
  • Promotion Restriction: Not eligible for promotion
  • Printer Series Compatibility: BBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Item: Ribbon
See full product details
Out of Stock
Total: $123.89

Brady #B30-R10000-OR Specifications

  • Promotion Restriction: Not eligible for promotion
  • Printer Series Compatibility: BBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Item: Ribbon
  • For Use With: BBP30, BBP31, BBP33, BBP35, BBP37
  • Width: 4 21/64 in
  • Length: 200 ft
  • Color: Orange
  • Ink Color: Orange
  • Length (Straight Wireway): 200 ft
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ribbon, Color Orange

Reviews of Brady #B30-R10000-OR