BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Right to Know Compliance Center, 14 In. W

BRADY| Zoro #: G1609011| Mfr #: 2010

$69.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4-1/2"Legend: Right-To-Know Compliance CenterMounting Type: Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1609011 Mfr #: 2010
Depth: 4-1/2"Legend: Right-To-Know Compliance Center
Mounting Type: WallLegend Color: Red, Yellow
Binder Holder Type: BasketIncludes: Red Polystyrene Board with Yellow Lettering, Yellow PVC Coated Wire Binder Holder and MSDS Binder, Mounting Hardware
Portable: NoWidth: 14"
Background Color: Red, YellowHeight: 20"
Material: polystyreneItem: Right-To-Know Center
Language: EnglishLegend/Background Color: Red
Country of Origin (subject to change): Multiple

Description

Right-To-Know Center, Wall, Language English, Legend Right-To-Know Compliance Center, Legend Color Red, Yellow, Background Color Red, Yellow, Material Polystyrene, Portable No, Includes Red Polystyrene Board with Yellow Lettering, Yellow PVC Coated Wire Binder Holder and MSDS Binder, Mounting Hardware, Height 20 In., Width 14 In., Depth 4-1/2 In.

Reviews