KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Right to Know Compliance Center, 20 In. H

BRADY| Zoro #: G0668017| Mfr #: 2010DB

$132.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 29"
Mounting Type: Wall
Binder Holder Type: Basket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668017 Mfr #: 2010DB
Width: 29"Mounting Type: Wall
Binder Holder Type: BasketIncludes: (2) Binder Racks (2014), (2) MSDS Binders (2023)
Language: EnglishPortable: No
Legend Color: Red, YellowItem: Right-To-Know Center
Depth: 4-1/2"No. of Binders Included: 2
Legend: Right-To-Know Information Compliance CenterHeight: 20"
Background Color: Red, YellowMaterial: Polystyrene Board
Legend/Background Color: Red/YellowCountry of Origin (subject to change): Multiple

Description

Right-To-Know Center, Wall, Language English, Legend Right-To-Know Information Compliance Center, Legend Color Red, Yellow, Background Color Red, Yellow, Material Polystyrene Board, Portable No, Includes (2) Binder Racks (2014), (2) MSDS Binders (2023), Height 20 In., Width 29 In., Depth 4-1/2 In.

Reviews