Right to Know Compliance Center, 29 In. W

BRADY| Zoro #: G0319006| Mfr #: 2010DBSP

$134.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Binder Holder Type: Basket
Background Color: Red, Yellow
Language: Spanish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0319006 Mfr #: 2010DBSP
Binder Holder Type: BasketBackground Color: Red, Yellow
Language: SpanishLegend: El Derecho De Saber El Centro De Information
Depth: 4-1/2"Legend Color: Red, Yellow
Height: 20"No. of Binders Included: 2
Mounting Type: WallWidth: 29"
Includes: (2) Binder Racks (2014), (2) MSDS Bilingual Binders (2026)Item: Right-To-Know Center
Portable: NoMaterial: polystyrene
Legend/Background Color: Red/YellowCountry of Origin (subject to change): Mexico

Description

Right-To-Know Center, Wall, Language Spanish, Legend El Derecho De Saber El Centro De Information, Legend Color Red, Yellow, Background Color Red, Yellow, Material Polystyrene, Portable No, Includes (2) Binder Racks (2014), (2) MSDS Bilingual Binders (2026), Height 20 In., Width 29 In., Depth 4-1/2 In.

Reviews