Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Right to Know Compliance Center, Spanish

BRADY| Zoro #: G0936345| Mfr #: 2010SP

$68.39 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Includes: Red Polystyrene Board with Yellow Lettering, Yellow PVC Coated Wire Binder Holder and MSDS Binder, Mounting Hardware
  • Depth: 4-1/2"
  • Legend/Background Color: Yellow/Red
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0936345 Mfr #: 2010SP
Includes: Red Polystyrene Board with Yellow Lettering, Yellow PVC Coated Wire Binder Holder and MSDS Binder, Mounting HardwareDepth: 4-1/2"
Legend/Background Color: Yellow/RedItem: Right-To-Know Center
Material: polystyreneLegend: El Derecho De Saber El Centro De Information
Portable: NoBackground Color: Red, Yellow
Mounting Type: WallWidth: 14"
Height: 20"Legend Color: Red, Yellow
Binder Holder Type: BasketLanguage: Spanish
Country of Origin (subject to change): Mexico

Description

Right-To-Know Center, Mounting Type Wall, Language Spanish, Legend El Derecho De Saber El Centro De Information, Includes Red Polystyrene Board with Yellow Lettering, Yellow PVC Coated Wire Binder Holder and MSDS Binder, Mounting Hardware, Height 20 In., Width 14 In., Depth 4-1/2 In., Station Mounting Type Wire Rack with Sign

Reviews