STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Rmvbl Marking Tape, Blue, 3-3/4InW, PK10

BRADY| Zoro #: G1224483| Mfr #: 31552

$75.59 /pk

This item ships free. Details.Standard ground shipping.
Details:
Safety Tape Color: Blue
Glow-in-the-Dark: No
Die Cut Shape: Footprint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1224483 Mfr #: 31552
Safety Tape Color: BlueGlow-in-the-Dark: No
Die Cut Shape: FootprintWidth: 3-3/4"
Legend: No legendMaterial: vinyl
Pattern: SolidItem: Removable Marking Tape
Retroreflective Grade: Not RetroreflectiveTape Strip Length: 11-7/8"
Country of Origin (subject to change): United States

Description

Removable Marking Tape, Pattern Solid, Blue, Width 3-3/4 In., Tape Strip Length 11-7/8 In., Die Cut - Tag, Die Cut Shape Footprint, Material Vinyl, Glow-in-the-Dark No, Package Quantity 10

Reviews