Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rmvbl Marking Tape, Red, 3-3/4In W, PK10

  • Zoro #: G4889997
  • Mfr #: 31553
Brady Rmvbl Marking Tape, Red, 3-3/4In W, PK10 31553
Brady Rmvbl Marking Tape, Red, 3-3/4In W, PK10 31553
Brady Rmvbl Marking Tape, Red, 3-3/4In W, PK10 31553
$91.99 ($9.20/unit)
  • Item: Removable Marking Tape
  • Pattern: Solid
  • Retroreflective Grade: Not Retroreflective
See full product details
This item ships free.

Brady #31553 Specifications

  • Zoro #: G4889997
  • Mfr #: 31553
Item: Removable Marking Tape Pattern: Solid
Retroreflective Grade: Not Retroreflective Tape Strip Length: 11 7/8 in
Die Cut Shape: Footprint Material: vinyl
Tape Format: Die Cut - Tag Glow-in-the-Dark: No
Legend: No legend Safety Tape Color: Red
Width: 3 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Removable Marking Tape, Pattern Solid, Red, Width 3-3/4 In., Tape Strip Length 11-7/8 In., Die Cut - Tag, Die Cut Shape Footprint, Material Vinyl, Glow-in-the-Dark No, Package Quantity 10

Reviews of Brady #31553