Roll Up Traffic Sign, 36"x36", Vinyl

BRADY| Zoro #: G0213026| Mfr #: 113307

$33.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: No Parking Sign
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0213026 Mfr #: 113307
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: No Parking Sign
Subject Matter: ParkingHeight: 18"
Width: 12"Thickness: 0.090"
Legend Color: RedGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Double-Sided: NoUV Resistant: No
Background Color: Red, WhiteANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishSymbol: Left Arrow
Legend: No Parking Loading ZoneLegend Style: Text and Symbol
Retroreflective Grade: High Intensity PrismaticHeader: No Parking
Country of Origin (subject to change): Mexico

Product Description

No Parking Sign, No Parking Loading Zone, Text and Symbol, Left Arrow, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Product Reviews