Roll Up Traffic Sign, 36"x36", Vinyl

BRADY| Zoro #: G0212861| Mfr #: 115517

$41.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: No Parking Sign
Height: 18"
Width: 12"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0212861 Mfr #: 115517
Item: No Parking SignHeight: 18"
Width: 12"UV Resistant: No
Header: No HeaderANSI Compliant: Yes
Thickness: 0.090"OSHA Compliant: Yes
Legend Color: RedSign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: Red/white
Material: AluminumLanguage: English
Legend Style: TextDouble-Sided: No
Subject Matter: ParkingLegend: No Parking Beyond This Point
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Retroreflective Grade: High Intensity Prismatic
Background Color: Red, WhiteCountry of Origin (subject to change): Mexico

Product Description

No Parking Sign, No Parking Beyond This Point, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews