STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Parking Sign, 18 x 12In, GRN and BL/WHT

BRADY| Zoro #: G2286085| Mfr #: 115547

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: Green, White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286085 Mfr #: 115547
Legend Style: TextUV Resistant: No
Background Color: Green, WhiteLegend: Reserved Parking
Height: 18"Subject Matter: Parking
Double-Sided: NoGlow-in-the-Dark: No
Width: 12"Thickness: 0.090"
Header: No HeaderLegend/Background Color: Green and Blue/White
Symbol: Handicap w/R-ArrowSign Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Mounting Style: With Mounting HolesItem: Handicap Parking Sign
Retroreflective Grade: High Intensity PrismaticANSI Compliant: Yes
Legend Color: GreenMaterial: Aluminum
Operating Temp. Range: -40 Degrees to 175 Degrees FOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Reserved Parking, Text and Symbol, Handicap w/R-Arrow, Engineer Grade Recycled Aluminum, Height 18 In., Width 12 In., Green and Blue/White, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews