Roll Up Traffic Sign, 36"x36", Vinyl

BRADY| Zoro #: G0211732| Mfr #: 91356

$33.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Handicap Parking Sign
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0211732 Mfr #: 91356
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Handicap Parking Sign
Subject Matter: ParkingHeight: 18"
Width: 12"Thickness: 0.090"
Legend Color: WhiteGlow-in-the-Dark: No
Legend/Background Color: White/BlueMaterial: Aluminum
Double-Sided: NoUV Resistant: No
Background Color: BlueANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOSHA Compliant: Yes
Sign Shape: RectangleLanguage: English
Symbol: HandicapLegend: Handicapped Parking Towing Enforced
Legend Style: Text and SymbolRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): Mexico

Product Description

Handicap Parking Sign, Handicapped Parking Towing Enforced, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews