Parking Sign, 12 x 12In, WHT/BL, SYM, HDCP

BRADY| Zoro #: G0211897| Mfr #: 94174

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Handicap Parking Sign
Height: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211897 Mfr #: 94174
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Handicap Parking Sign
Height: 12"Width: 12"
Thickness: 0.090"Legend Color: White
Glow-in-the-Dark: NoLegend/Background Color: White/Blue
Material: AluminumDouble-Sided: No
UV Resistant: NoBackground Color: Blue, White
ANSI Compliant: YesGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Operating Temp. Range: -40 Degrees to 176 Degrees FOSHA Compliant: Yes
Sign Shape: SquareLanguage: No Text
Symbol: HandicapLegend: No legend
Legend Style: SymbolRetroreflective Grade: High Intensity Prismatic
Header: No HeaderCountry of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Handicapped Pictogram, Symbol, Handicap, Engineer Grade Aluminum, Height 12 In., Width 12 In., White/Blue, Thickness 0.090 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews