Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, R/WHT, R7-6D

BRADY| Zoro #: G0212983| Mfr #: 113306

$33.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: No Parking Sign
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212983 Mfr #: 113306
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: No Parking Sign
Subject Matter: ParkingHeight: 18"
Width: 12"Thickness: 0.090"
Legend Color: RedGlow-in-the-Dark: No
Legend/Background Color: Red/whiteMaterial: Aluminum
Double-Sided: NoUV Resistant: No
Background Color: Red, WhiteANSI Compliant: Yes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishSymbol: Double Headed Arrow
Legend: No Parking Loading ZoneLegend Style: Text and Symbol
Retroreflective Grade: High Intensity PrismaticHeader: No Parking
Country of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking Loading Zone, Text and Symbol, Double Headed Arrow, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Thickness 0.090 In., Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews