Parking Sign, 18 x 12In, R/WHT, ENGR GR AL

BRADY| Zoro #: G0212852| Mfr #: 115516

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade: High Intensity Prismatic
Legend Color: Red
Glow-in-the-Dark: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212852 Mfr #: 115516
Retroreflective Grade: High Intensity PrismaticLegend Color: Red
Glow-in-the-Dark: NoSign Shape: Rectangle
Legend/Background Color: Red/whiteANSI Compliant: Yes
Item: No Parking SignHeight: 18"
Width: 12"Language: English
Legend: No Parking Between SignsThickness: 0.090"
Background Color: Red, WhiteStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style: TextSubject Matter: Parking
Double-Sided: NoMaterial: Aluminum
UV Resistant: NoHeader: No Header
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking Between Signs, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews