Roll Up Traffic Sign, 48"x48", Mesh

BRADY| Zoro #: G0212913| Mfr #: 115518

$41.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Aluminum
Double-Sided: No
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0212913 Mfr #: 115518
Material: AluminumDouble-Sided: No
Subject Matter: ParkingHeight: 18"
Language: EnglishLegend Style: Text
Thickness: 0.090"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: Red, WhiteGlow-in-the-Dark: No
Retroreflective Grade: High Intensity PrismaticLegend Color: Red
Legend: No Parking Here To CornerOSHA Compliant: Yes
Header: No HeaderSign Shape: Rectangle
Legend/Background Color: Red/whiteItem: No Parking Sign
Width: 12"ANSI Compliant: Yes
UV Resistant: NoCountry of Origin (subject to change): Mexico

Product Description

No Parking Sign, No Parking Here To Corner, Text, Engineer Grade Aluminum, Height 18 In., Width 12 In., Red/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Product Reviews