Notice Sign, 10 x 14In, BL and BK/WHT, Text

BRADY| Zoro #: G0236354| Mfr #: 89134

$11.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Subject Matter: Parking
Mounting Style: Adhesive-Backed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236354 Mfr #: 89134
Item: No Parking SignSubject Matter: Parking
Mounting Style: Adhesive-BackedHeight: 10"
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Thickness: 0.010"
Header Legend Color: WhiteLegend Color: Black
Glow-in-the-Dark: NoLegend/Background Color: Blue And Black/White
Material: POLYESTERDouble-Sided: No
Width: 14"Header Background Color: Blue
UV Resistant: NoHeader: Notice
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishLegend: No Parking
Legend Style: TextRetroreflective Grade: Not Retroreflective
Background Color: WhiteCountry of Origin (subject to change): United States

Description

No Parking Sign, No Parking, Text, Self-Adhesive Polyester, Height 10 In., Width 14 In., Blue and Black/White, Thickness 0.010 In., Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews