MI Parking Sign, 18 x 12In, GRN and BL/WHT

BRADY| Zoro #: G1585683| Mfr #: 115255

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Handicap Parking Sign
Height: 18"
Width: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1585683 Mfr #: 115255
Item: Handicap Parking SignHeight: 18"
Width: 12"UV Resistant: No
Header: No HeaderANSI Compliant: Yes
Thickness: 0.090"OSHA Compliant: Yes
Legend Color: GreenSign Shape: Rectangle
Glow-in-the-Dark: NoLegend/Background Color: Green and Blue/White
Material: AluminumLanguage: English
Legend Style: TextDouble-Sided: No
Subject Matter: ParkingSymbol: Handicap
Legend: Reserved ParkingStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Retroreflective Grade: High Intensity PrismaticBackground Color: Green, White
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, MI-Van Accessible, Text and Symbol, Handicap, Engineer Grade Aluminum, Height 18 In., Width 12 In., Green and Blue/White, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews