Parking Sign, 24 x 24In, R/WHT, SYM, R8-3A

BRADY| Zoro #: G0212274| Mfr #: 115520

$103.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: No Parking Sign
Height: 24"
Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212274 Mfr #: 115520
Item: No Parking SignHeight: 24"
Width: 24"UV Resistant: No
Header: No HeaderANSI Compliant: Yes
Thickness: 0.090"OSHA Compliant: Yes
Legend Color: Black, RedSign Shape: Square
Glow-in-the-Dark: NoLegend/Background Color: Red/white
Material: AluminumLanguage: No Text
Legend Style: SymbolDouble-Sided: No
Symbol: P Encircled Red w/SlashLegend: No legend
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Retroreflective Grade: High Intensity Prismatic
Background Color: Black, WhiteCountry of Origin (subject to change): Mexico

Description

No Parking Sign, No Parking Pictogram, Symbol, P Encircled Red w/Slash, Engineer Grade Aluminum, Height 24 In., Width 24 In., Red/White, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews