Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Parking Sign, 18 x 12In, GRN and BL/WHT

BRADY| Zoro #: G1306076| Mfr #: 115546

$41.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Item: Handicap Parking Sign
Subject Matter: Parking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306076 Mfr #: 115546
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Item: Handicap Parking Sign
Subject Matter: ParkingMounting Style: With Mounting Holes
Height: 18"Width: 12"
Thickness: 0.090"Legend Color: Green
Glow-in-the-Dark: NoLegend/Background Color: Green and Blue/White
Material: AluminumDouble-Sided: No
UV Resistant: NoHeader: No Header
ANSI Compliant: YesOperating Temp. Range: -40 Degrees to 175 Degrees F
OSHA Compliant: YesSign Shape: Rectangle
Language: EnglishSymbol: Handicap w/L-Arrow
Legend: Reserved ParkingLegend Style: Text
Retroreflective Grade: High Intensity PrismaticBackground Color: Green, White
Country of Origin (subject to change): Mexico

Description

Handicap Parking Sign, Reserved Parking, Text and Symbol, Handicap w/L-Arrow, Engineer Grade Recycled Aluminum, Height 18 In., Width 12 In., Green and Blue/White, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145

Reviews