- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Accessories
- /
- Rotating Wire Label, Translucent/White
Shop Alternate Products
This Product is Discontinued
Brady
Rotating Wire Label, Translucent/White (Discontinued)
Mfr # M61RO-213-427
Zoro # G2850787
This Product is Discontinued
Key Features
- For Use With BMP 61 Labeling System, BradyPrinter M611
- Material Vinyl
- Standards ASTM D 1000, ASTM D 2979, ASTM G155, UL969, UL2238
- Width 1 1/2 in
- Color Translucent/White
Customers Also Purchased
- Brand Brady
-
MFR #
M61RO-213-427
-
Zoro #
G2850787
- UPC # 754473635107
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/2 in |
Height | 4 3/8 in |
Maximum Wire Diameter | 0.4 in |
Label Width | 1 1/2 in |
Label Height | 4 3/8 in |
For Wire Diameter | 0.398 in |
Printable Portion Width | 1 1/2 in |
Printable Portion Height | 1 1/4 in |
Label Size | 4 3/8 in x 1 1/2 in |
Details
Item | Precut Label Roll |
For Use With | BMP 61 Labeling System, BradyPrinter M611 |
Material | Vinyl |
Standards | ASTM D 1000, ASTM D 2979, ASTM G155, UL969, UL2238 |
Color | Translucent/White |
Legend | No Legend |
Labels per Roll | 50 |
Temp. Range | -94 Degrees to 158 Degrees F |
Adhesive | Yes |
Metal Detectable | No |
Label Shape | Rectangle |
Label Attachment Style | Self-Laminating |
Label Color | White |
Label Media Format | Precut Roll |
Compatible Mfr Part Number | M61-R4310 |
Recommended Ribbon | M61-R4310 |
Adhesive Properties | Permanent Adhesive |
For Print Method | Thermal Transfer |
Adhesive Type | Permanent |
Color - Self-Laminating Cable & Wire Labels | Black on White |
Ribbon Color | Black |
Maximum Service Temperature | 158 Degrees F |
Preprinted Text | No Legend |
Material Series | B-427 |
Number of Labels Included | 50 |
Adhesive Material | Acrylic |
Label Color & Finish - Self-Laminating Cable & Wire Labels | White ( Matte ) |
Labels per Row | 1 |
Indoor/Outdoor Usage | Outdoor |
For Wire Gauge | 8 AWG to 4 AWG |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Label Finish | Matte |
Printable Area - Self-Laminating Cable & Wire Labels | 1 1/4 in H x 1 1/2 in W |
Minimum Wire Gauge | 8 AWG |
Product Type | Wire Label |
Minimum Service Temperature | -94 Degrees F |
Maximum Wire Gauge | 4 AWG |
Label Material | Vinyl |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Test | White ( Matte ) |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 52HJ91, 56KG23, 60EX16, 60EX18, 60EX30, 60EX31, Compatible Mfr Part Number M61-R4310, Label Color White, Label Finish Matte, Label Height 4 3/8 in, Label Width 1 1/2 in, Maximum Wire Diameter 0.4 in, Printer Series Compatibility BBP61, M611, Recommended Ribbon M61-R4310, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG