Rpr Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100

BRADY| Zoro #: G2428167| Mfr #: 86776

$49.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: Full Cylinder
Legend: Repair, With Additional Text
Material: Cardstock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428167 Mfr #: 86776
Header: Full CylinderLegend: Repair, With Additional Text
Material: CardstockLegend Style: Text
Includes: (100) 12" Cotton String TiesHeader Legend Color: White
Width: 5-3/4"Hole Size: 3/8"
Legend Color: WhiteHeight: 3"
Legend/Background Color: Black/YellowShape: Rectangle
Write on Surface: YesIndoor/Outdoor Usage: Indoor Only
Tie Material: CottonNo. of Ties Included: 100
Laminated: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color: GreenLanguage: English
Background Color: GreenItem: Repair Tag
Country of Origin (subject to change): Mexico

Description

Repair Tag, Material Cardstock, Legend Repair, With Additional Text, Height 3 In., Width 5-3/4 In., Hole Size 3/8 In., Header Full Cylinder, Legend Color White, Background Color Green, Legend Style Text, Language English, Shape Rectangle, Indoor Only, Package Quantity 100

Reviews