KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTK Label, Black, Vinyl

BRADY| Zoro #: G0961037| Mfr #: 115766

$185.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4"
Item: RTK Label
Labels per Roll: 300
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0961037 Mfr #: 115766
Width: 4"Item: RTK Label
Labels per Roll: 300For Use With: Mfr. No. 76798, 76800, 76801
Color: BlackMetal Detectable: No
Legend: Blank (NFPA Diamond Only)Adhesive: Yes
Material: VinylStandards: RoHS Compliant
Country of Origin (subject to change): Mexico

Description

Right To Know Label, NFPA Diamond, Color Blue/Red/Yellow/White, Size 2 1/4 x 4 In, For Use With Label Makers 3MU68-G1792034, Vinyl Tapes, Ribbons

Reviews