SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

RTK Pictogram Label, 3/4 In. H, PK36

BRADY| Zoro #: G2353635| Mfr #: 58535

$4.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Laminated: NoMaterial: vinylLegend/Background Color: Blue/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2353635 Mfr #: 58535
Laminated: NoMaterial: vinyl
Legend/Background Color: Blue/WhiteHeight: 3/4"
Legend: Pictogram OnlyItem: RTK Pictogram Label
Indoor/Outdoor Usage: Indoor/OutdoorWidth: 3/4"
Language: EnglishMetal Detectable: No
Self-Adhesive: YesShape: Square
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Write on Surface: No
Country of Origin (subject to change): United States

Description

RTK Pictogram Label, Material Vinyl, Legend Pictogram Only, Height 3/4 In., Width 3/4 In., Metal Detectable No, Write on Surface No, Shape Square, Indoor/Outdoor Usage Indoor/Outdoor, Laminated No, Self-Adhesive Yes, Language English, Package Quantity 36

Reviews