BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

RTK Pictogram Label, 3/4 In. H, PK36

BRADY| Zoro #: G2295291| Mfr #: 58545

$4.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinylWidth: 3/4"Legend/Background Color: Blue/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295291 Mfr #: 58545
Material: vinylWidth: 3/4"
Legend/Background Color: Blue/WhiteLanguage: English
Legend: Pictogram OnlyStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Write on Surface: NoSelf-Adhesive: Yes
Metal Detectable: NoLaminated: No
Height: 3/4"Indoor/Outdoor Usage: Indoor/Outdoor
Shape: SquareItem: RTK Pictogram Label
Country of Origin (subject to change): United States

Description

RTK Pictogram Label, Material Vinyl, Legend Pictogram Only, Height 3/4 In., Width 3/4 In., Metal Detectable No, Write on Surface No, Shape Square, Indoor/Outdoor Usage Indoor/Outdoor, Laminated No, Self-Adhesive Yes, Language English, Package Quantity 36

Reviews