KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RTK Pictogram Label, 3/4 In. H, PK36

BRADY| Zoro #: G1808816| Mfr #: 58565

$4.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Shape: Square
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808816 Mfr #: 58565
Width: 3/4"Shape: Square
Metal Detectable: NoLanguage: English
Laminated: NoSelf-Adhesive: Yes
Item: RTK Pictogram LabelLegend/Background Color: Blue/White
Legend: Pictogram OnlyHeight: 3/4"
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Write on Surface: No
Country of Origin (subject to change): United States

Description

RTK Pictogram Label, Material Vinyl, Legend Pictogram Only, Height 3/4 In., Width 3/4 In., Metal Detectable No, Write on Surface No, Shape Square, Indoor/Outdoor Usage Indoor/Outdoor, Laminated No, Self-Adhesive Yes, Language English, Package Quantity 36

Reviews