RTK Pictogram Label, 3/4 In. H, PK36

BRADY| Zoro #: G2082972| Mfr #: 58590

$3.15 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Shape: Rectangle
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082972 Mfr #: 58590
Width: 3/4"Shape: Rectangle
Metal Detectable: NoLanguage: English
Laminated: NoSelf-Adhesive: Yes
Item: RTK Pictogram LabelLegend/Background Color: Black/Yellow
Legend: Pictogram OnlyHeight: 3/4"
Indoor/Outdoor Usage: Indoor/OutdoorMaterial: vinyl
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Write on Surface: No
Country of Origin (subject to change): United States

Description

RTK Pictogram Label, Material Vinyl, Legend Pictogram Only, Height 3/4 In., Width 3/4 In., Metal Detectable No, Write on Surface No, Shape Rectangle, Indoor/Outdoor Usage Indoor/Outdoor, Laminated No, Self-Adhesive Yes, Language English, Package Quantity 36

Reviews