BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10

BRADY| Zoro #: G0732943| Mfr #: 86442

$21.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Hole Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732943 Mfr #: 86442
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Hole Size: 3/8"Write on Surface: Yes
Includes: (10) Nylon FastenersLegend: Equipment ID___ Location___ Date By
Header: Safety InspectionLaminated: Yes
Item: Safety Inspection TagNo. of Ties Included: 10
Width: 3"Shape: Rectangle
Tie Material: NylonHeight: 5-3/4"
Legend Style: TextHeader Background Color: Green
Language: EnglishLegend/Background Color: Green/White
Reverse Side Legend: Equipment ID___ Location___ Date ByIndoor/Outdoor Usage: Indoor/Outdoor
Background Color: WhiteWithstand Pull Force: 50 lb.
Header Legend Color: WhiteLegend Color: Green
Thickness: 0.551"Country of Origin (subject to change): United States

Description

Tag, Material Polyester, Legend Equipment ID___ Location___ Date By, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Safety Inspection, Legend Color Green, Background Color White, Legend Style Text, Language English, Shape Rectangle, Indoor/Outdoor, Package Quantity 10

Reviews