KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Banner, 42 x 120In, Vinyl, ENG

BRADY| Zoro #: G1373346| Mfr #: 50901

$278.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Corner Grommeted Holes, Nylon Rope
Legend Style: Text and Symbol
Width: 120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373346 Mfr #: 50901
Includes: Corner Grommeted Holes, Nylon RopeLegend Style: Text and Symbol
Width: 120"Language: English
Item: Safety BannerLegend: Watch Your Back When Lifting! Use Your Legs Not Your Back
Material: vinylHeight: 42"
Country of Origin (subject to change): United States

Description

Safety Banner, Legend Watch Your Back When Lifting! Use Your Legs Not Your Back, Legend Style Text and Symbol, Language English, Material Vinyl, Height 42 In., Width 120 In.

Reviews