Safety Banner, 42 x 120In, Vinyl, ENG

BRADY| Zoro #: G0401904| Mfr #: 50908

$278.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Corner Grommeted Holes, Nylon Rope
Legend Style: Text and Symbol
Width: 120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0401904 Mfr #: 50908
Includes: Corner Grommeted Holes, Nylon RopeLegend Style: Text and Symbol
Width: 120"Language: English
Item: Safety BannerLegend: Avoid BackTalk Please Lift Properly
Material: vinylHeight: 42"
Country of Origin (subject to change): United States

Description

Safety Banner, Legend Avoid BackTalk Please Lift Properly, Legend Style Text and Symbol, Language English, Material Vinyl, Height 42 In., Width 120 In.

Reviews