KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Banner, 42 x 120In, Vinyl, Text, ENG

BRADY| Zoro #: G1452105| Mfr #: 50910

$278.54 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Corner Grommeted Holes, Nylon Rope
Legend Style: Text
Width: 120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452105 Mfr #: 50910
Includes: Corner Grommeted Holes, Nylon RopeLegend Style: Text
Width: 120"Language: English
Item: Safety BannerLegend: Just Do It... Safely
Material: vinylHeight: 42"
Country of Origin (subject to change): United States

Description

Safety Banner, Legend Just Do It... Safely, Legend Style Text, Language English, Material Vinyl, Height 42 In., Width 120 In.

Reviews